Motion
J7430M
Impact Socket - 30 mm Socket, 1/2 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02988174
MFR #J7430M
Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 30 mm Socket, 1/2 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02988174
MFR #J7430M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.46/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2 in
  • Socket Size
    30 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679341442

Overview

Mfr description
J7430M SKT IMP 1/2 DR 30MM 6 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought