Motion
J7432M
Impact Socket - 32 mm Socket, 1/2 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02988175
MFR #J7432M
Your Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 32 mm Socket, 1/2 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02988175
MFR #J7432M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.76/each(List $32.36)

Overview

Mfr description
J7432M SKT IMP 1/2 DR 32MM 6 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    32 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679341480
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought