Motion
J7709H
Impact Socket - 9/32 in Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Imperial
MI ITEM #02988181
MFR #J7709H
Your Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/32 in Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Imperial
MI ITEM #02988181
MFR #J7709H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.72/each(List $12.88)

Overview

Mfr description
J7709H SKT IMP 3/8 DR 9/32 6 PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    9/32 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-3/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679331672
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought