1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
86-207
Extension - 3/8 in Drive, 6 in Length, Steel, Extension
MI ITEM #
02988197
MFR #
86-207
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
STANLEY TRADE TOOLS 86-207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
86-207
Extension - 3/8 in Drive, 6 in Length, Steel, Extension
MI ITEM #
02988197
MFR #
86-207
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86-207 EXTENSION BAR 3/8 DR 6"
Specifications
Accessory Type
Extension
Drive Size
3/8 in
Material
Steel
Length/Diameter
6 in
Weight
0.34 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought