Motion
J95311
Tool Bag - Canvas, Vinyl Material, Water-Resistant (Bottom), White
MI ITEM #02988232
MFR #J95311
List Price$116.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas, Vinyl Material, Water-Resistant (Bottom), White
MI ITEM #02988232
MFR #J95311

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$116.33/each for your price

Overview

Mfr description
J95311 BAG TOOL VINYL BOTTOM 14

Specifications

  • Tool Bag Style
    Tool Bag
  • Material
    Canvas, Vinyl
  • Waterproof Or Water Resistant
    Water-Resistant (Bottom)
  • Color
    White
  • UPC_NO
    662679500634
  • Depth
    9 in
  • Length
    18 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text