Motion
J99710
Master Tool Set - 272 Pcs
MI ITEM #02988242
MFR #J99710
Price$7,974.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Tool Set - 272 Pcs
MI ITEM #02988242
MFR #J99710

Mfr description
J99710 SET INTER 1/4 - 3/4 FRAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,974.06/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in, 1/2 in, 3/4 in
  • Fractional Sizes
    3/16 to 2 in

Details

  • Additional Details
    121 Sockets and Accessories, 54 Wrenches, 17 Striking and Struck Tools, 28 Pliers, 19 Screwdrivers, 33 Miscellaneous Tools
  • Case Included
    No
  • Includes
    121 Sockets and Accessories, 54 Wrenches, 17 Striking and Struck Tools, 28 Pliers, 19 Screwdrivers, 33 Miscellaneous Tools
  • Manufacturer Catalog Number
    J99710
  • Measurement Type
    Imperial
  • Number Of Tools In Set
    272
  • Sockets Included
    Yes
  • Specific Tools Included
    (121) Sockets and Accessories, (33) Miscellaneous Tools, (12) Pliers, (19) Screwdrivers, (54) Wrenches
  • Tool Kit Type
    General Purpose Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Master Tool Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Clamp, Extractor, Hex Key, Punch, Screwdriver, Snips, Wire Stripper, Hammer, Hand Saw, Pliers, Pry Bar, Ratchet, Socket, Wrench
  • UPC_NO
    662679421564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)