Motion
UC210-200D1LLJ

NTN
UC210-200D1LLJ

Ball Insert Bearing - 2 in ID
MI ITEM #02988325
MFR #UC210-200D1LLJ
List Price$172.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC210-200D1LLJ

Ball Insert Bearing - 2 in ID
MI ITEM #02988325
MFR #UC210-200D1LLJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.05/each for your price

Overview

Mfr description
UC210-200D1LLJ BEARING UNIT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    31 mm
  • Manufacturer Upc Number
    4547359232509
  • UPC_NO
    4547359232509
  • Weight
    1.675 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought