Overview
Mfr description
TB-221-X-H CYLINDER
Specifications
- Bore Diameter1.6250 in
- Stroke0.2500 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data