Motion
02-200496
MSV1-12-L-0 DIRECTIONAL CONTROL VALVE
Mi Item #02988479
MFR #02-200496
Price$262.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSV1-12-L-0 DIRECTIONAL CONTROL VALVE
Mi Item #02988479
MFR #02-200496

Mfr description
MSV1-12-L-0 DIRECTIONAL CONTROL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.35/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Width
    1.25 in

Details

  • Actuation
    Push and Twist Actuation
  • Detent Option
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    350 cc/min
  • Maximum Flow Rate
    48.1 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Valve Torque Into Cavity
    81-95 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)