Motion
40 HCB 1.125

REXNORD INC
40 HCB 1.125

Tire Coupling Hub - Omega Series, 40 Size Code, 1.1250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02988481
MFR #40 HCB 1.125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
40 HCB 1.125

Tire Coupling Hub - Omega Series, 40 Size Code, 1.1250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02988481
MFR #40 HCB 1.125

Mfr description
40 HCB 1.1250" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    40
  • Weight
    18.47 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    730401036
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)