Motion
4212-86203
Synflex (Eaton) 4212 Series N2 Nylon tubing - 3/8 in Inner Diameter, 250 psi Working Pressure, 6000 in Length
MI ITEM #02988515
MFR #4212-86203
List Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 4212 Series N2 Nylon tubing - 3/8 in Inner Diameter, 250 psi Working Pressure, 6000 in Length
MI ITEM #02988515
MFR #4212-86203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.26/each for your price

Overview

Mfr description
4212-86203 1/2 BLACK N2 TUBING
  • Chemical resistant
  • Light weight
  • Low moisture absorption
  • High dimensional stability
  • Premium quality flexible tubing.
  • UV and ozone resistant

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • Additional Details
    4212/4225 N2 Nylon Tubing
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    1000 psi
  • Color
    Black
  • Length
    6000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought