Motion
VS36FMT
Schaefer Wall Mount for up to 36 in Fan - Steel Material, For Use With; 36 in Fan
Mi Item #02988564
MFR #VS36FMT
Price$46.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Wall Mount for up to 36 in Fan - Steel Material, For Use With; 36 in Fan
Mi Item #02988564
MFR #VS36FMT

Mfr description
VS36FMT CEILING MOUNT FOR UP TO 36" FAN
  • A variety of mounting options are available to fit your needs – ceiling, pole or post, wall, cart, pedestal and more.
  • For safety, fans mounted on fan carts and pedestals should be OSHA guarded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.92/each

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Harmonization Code
    8414.59.6595
  • Manufacturer Upc Number
    717490300564
  • Material
    Steel
  • Mount Type
    Wall Mount
  • Replacement Part Type
    Wall Mount
  • UPC_NO
    717490300564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)