Motion
HN 12-13

SKF
HN 12-13

Spanner Wrench - Hook Style, 80 to 90 mm Capacity, 281 mm OAL
Mi Item #02988585
MFR #HN 12-13
Price$92.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 12-13

Spanner Wrench - Hook Style, 80 to 90 mm Capacity, 281 mm OAL
Mi Item #02988585
MFR #HN 12-13

Mfr description
HN 12-13 HOOK SPANNER WRENCH
  • Minimises the risk of shaft and nut damage
  • Plastic handle is oil, grease and dirt resistant to provide a better grip
  • The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.33/each

Specifications

Dimensions

  • Hook Width
    8 mm
  • Overall Length
    281 mm
  • Weight
    0.95 lbs

Details

  • Diameter Capacity
    80 to 90 mm
  • Handle Style
    Plastic Grip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572273975
  • Spanner Style
    Hook
  • UPC_NO
    7316572273975
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)