Specifications
Dimensions
- Cylinder Size25 mm;32 mm
Details
- Country of OriginUS
- Hardware TypeTrunnion
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTrunnion with Nut
- Product TypeRound Body Repairable Air Cylinders
- SeriesCM2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)