Motion
92620
Scott® Air Freshener - Continuous
MI ITEM #02988660
MFR #92620
Price$5.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Air Freshener - Continuous
MI ITEM #02988660
MFR #92620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.05/pk

Specifications

Dimensions

  • Depth
    2.4 in
  • Height
    5 in
  • Weight
    0.29 lbs
  • Width
    2.8 in

Details

  • Additional Details
    Continuous
  • Air Treatment Type
    Air Freshener
  • Dispenser Color Finish
    White
  • Release Type
    Continuous
  • UPC_NO
    10036000926207

Overview

Mfr description
92620 KIMCARE AIR FRESHNR DISPENSER WH
  • For use with Scott® continuous air freshener refills
  • Continuous fragrance works around the clock
  • Self-powered—no batteries to replace
  • Easy to install—no moving parts that can break
  • Lasts for 60 days on a single cartridge
  • Use with refills Mi item #’s 04796661, 04796662, 04796663, 02988658 and 02988656
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought