Motion
92621
Scott® Air Freshener - Continuous
Mi Item #02988661
MFR #92621
Price$5.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Air Freshener - Continuous
Mi Item #02988661
MFR #92621

Mfr description
92621 IN-SIGHT AIR FRESHNR DISPENSER S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.37/each

Specifications

Dimensions

  • Depth
    2.4 in
  • Height
    5 in
  • Weight
    0.29 lbs
  • Width
    2.8 in

Details

  • Air Treatment Type
    Air Freshener
  • Dispenser Color Finish
    Black
  • Release Type
    Continuous
  • UPC_NO
    10036000926214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)