Motion
J07519T
Impact Socket - 1-3/16 in Socket, 3/4 in Drive, 12 PT, 2-3/16 in OAL, Imperial
MI ITEM #02988764
MFR #J07519T
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-3/16 in Socket, 3/4 in Drive, 12 PT, 2-3/16 in OAL, Imperial
MI ITEM #02988764
MFR #J07519T

Mfr description
J07519T SKT IMP 3/4 DR 1-3/16 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-3/16 in
  • Socket Size
    1-3/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679361556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)