Motion
J07520M
Impact Socket - 20 mm Socket, 3/4 in Drive, 6 PT, 1-59/64 in OAL, Metric
MI ITEM #02988766
MFR #J07520M
List Price$30.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 20 mm Socket, 3/4 in Drive, 6 PT, 1-59/64 in OAL, Metric
MI ITEM #02988766
MFR #J07520M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.72/each for your price

Overview

Mfr description
J07520M SKT IMP 3/4 DR 20MM 6 PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    20 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1-59/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679361396
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought