Motion
J07525T
Impact Socket - 1-9/16 in Socket, 3/4 in Drive, 12 PT, 2-7/16 in OAL, Imperial
MI ITEM #02988769
MFR #J07525T
List Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-9/16 in Socket, 3/4 in Drive, 12 PT, 2-7/16 in OAL, Imperial
MI ITEM #02988769
MFR #J07525T

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$45.15/each for your price

Overview

Mfr description
J07525T SKT IMP 3/4 DR 1-9/16 12

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-9/16 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2-7/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679361617
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought