Motion
J07535T
Impact Socket - 2-3/16 in Socket, 3/4 in Drive, 12 PT, 3-1/8 in OAL, Imperial
MI ITEM #02988780
MFR #J07535T
List Price$84.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-3/16 in Socket, 3/4 in Drive, 12 PT, 3-1/8 in OAL, Imperial
MI ITEM #02988780
MFR #J07535T

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$84.06/each for your price

Overview

Mfr description
J07535T SKT IMP 3/4 DR 2-3/16 12

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    2-3/16 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3-1/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679361716
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought