Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter3-1/2 in
- Weight1.40 lbs
Details
- Accessory TypeUniversal Joint
- Manufacturer Upc Number662679005207
- UPC_NO662679054359
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)