Specifications
Dimensions
- Drive Size#5 Spline
- Overall Length3-7/16 in
- Socket Size1-13/16 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO662679400217
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)