Motion
J09938
Impact Socket - 2-3/8 in Socket, #5 Spline Drive, 6 PT, 3-57/64 in OAL, Imperial
Mi Item #02988797
MFR #J09938
Price$242.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-3/8 in Socket, #5 Spline Drive, 6 PT, 3-57/64 in OAL, Imperial
Mi Item #02988797
MFR #J09938

Mfr description
J09938 SKT IMP SPLINE DR 2-3/8 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.94/each

Specifications

Dimensions

  • Drive Size
    #5 Spline
  • Overall Length
    3-57/64 in
  • Socket Size
    2-3/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679400309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)