Motion
J09950
Impact Socket - 3-1/8 in Socket, #5 Spline Drive, 6 PT, 4-39/64 in OAL, Imperial
MI ITEM #02988803
MFR #J09950
List Price$496.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/8 in Socket, #5 Spline Drive, 6 PT, 4-39/64 in OAL, Imperial
MI ITEM #02988803
MFR #J09950

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$496.77/each for your price

Overview

Mfr description
J09950 SKT IMP SPLINE DR 3-1/8 6

Specifications

  • Drive Size
    #5 Spline
  • Measurement System
    Imperial
  • Socket Size
    3-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4-39/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679400392
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought