Motion
J10013SS

PROTO TOOLS
J10013SS

Impact Socket - 13/16 in Socket, 1 in Drive, 4 PT, Black Oxide, 2-1/2 in OAL, Imperial
MI ITEM #02988804
MFR #J10013SS
Your Price$45.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10013SS

Impact Socket - 13/16 in Socket, 1 in Drive, 4 PT, Black Oxide, 2-1/2 in OAL, Imperial
MI ITEM #02988804
MFR #J10013SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.51/each(List $52.34)

Overview

Mfr description
J10013SS SKT IMP 1 DR 13/16 4 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    13/16 in
  • Material
    Steel
  • Socket Points
    4 PT
  • Overall Length
    2-1/2 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679370145
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought