Overview
Mfr description
J10015SS SKT IMP 1 DR 15/16 4 PT
Specifications
- Drive Size1 in
- Measurement SystemImperial
- Socket Size15/16 in
- MaterialSteel
- Socket Points4 PT
- Overall Length2-1/2 in
- Shaft StyleStandard Straight
- UPC_NO662679370206
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data