Motion
J10043
Impact Socket - 2-11/16 in Socket, 1 in Drive, 6 PT, Black Oxide, 3-21/32 in OAL, Imperial
MI ITEM #02988819
MFR #J10043
Your Price$185.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-11/16 in Socket, 1 in Drive, 6 PT, Black Oxide, 3-21/32 in OAL, Imperial
MI ITEM #02988819
MFR #J10043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$185.78/each(List $199.72)

Overview

Mfr description
J10043 SKT IMP 1 DR 2-11/16 6 PT
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • Internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-11/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-21/32 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679370855
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought