Motion
J1192LO
Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
MI ITEM #02988825
MFR #J1192LO
List Price$34.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
MI ITEM #02988825
MFR #J1192LO

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.69/each for your price

Overview

Mfr description
J1192LO RATCH BOX WR LO 3/8X7/16

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/8 x 7/16 in
  • Overall Length
    5-1/2 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • UPC_NO
    662679062767
  • Weight
    0.21 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought