Motion
J1193MLO

PROTO TOOLS
J1193MLO

Ratcheting Box Wrench - Metric, 11 x 12 mm Wrench Size, Double End
MI ITEM #02988828
MFR #J1193MLO
Price$43.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1193MLO

Ratcheting Box Wrench - Metric, 11 x 12 mm Wrench Size, Double End
MI ITEM #02988828
MFR #J1193MLO

Mfr description
J1193MLO RATCH BOX WR LO 11X12MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.49/each

Specifications

Dimensions

  • Overall Length
    6-7/8 in
  • Weight
    0.40 lbs
  • Wrench Size
    11 x 12 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062835
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)