Motion
J15037
Impact Socket - 2-5/16 in Socket, 1-1/2 in Drive, 6 PT, 3-7/8 in OAL, Imperial
MI ITEM #02988848
MFR #J15037
Price$204.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-5/16 in Socket, 1-1/2 in Drive, 6 PT, 3-7/8 in OAL, Imperial
MI ITEM #02988848
MFR #J15037

Mfr description
J15037 SKT IMP 1-1/2 DR 2-5/16 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.17/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    3-7/8 in
  • Socket Size
    2-5/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679380366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)