Motion
53214
NSK 53214 Light Thrust Ball Bearing With Aligning Seat, 70 mm Dia Bore, 105 mm OD, 28.8 mm W
Mi Item #02988857
MFR #53214
Price$468.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 53214 Light Thrust Ball Bearing With Aligning Seat, 70 mm Dia Bore, 105 mm OD, 28.8 mm W
Mi Item #02988857
MFR #53214

Mfr description
53214U BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.68/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    32 mm
  • Weight
    0.985 kg

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176029585
  • Max Rpm
    2800 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    74000 N
  • Series
    532
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176029585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)