Motion
J15062L
Impact Socket - 3-7/8 in Socket, 1-1/2 in Drive, 6 PT, 6-3/4 in OAL, Imperial
MI ITEM #02988872
MFR #J15062L
List Price$1,156.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-7/8 in Socket, 1-1/2 in Drive, 6 PT, 6-3/4 in OAL, Imperial
MI ITEM #02988872
MFR #J15062L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,156.56/each for your price

Overview

Mfr description
J15062L SKT IMP 1-1/2 DR 3-7/8 6

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3-7/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    6-3/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679380878
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text