Motion
21-115
MI ITEM #02988890
MFR #21-115
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02988890
MFR #21-115

Mfr description
21-115 SURFORM« SHAVER 7-1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Blade Width
    1-5/8 in
  • Overall Length
    7-1/4 in
  • Weight
    0.10 lbs

Details

  • Handle Style
    PP
  • Includes
    Blade (21-515)
  • Single Or Double Sided Blade
    Single Sided Blade
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • UPC_NO
    076174211153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)