Motion
J269WSG
Flat Nose Pliers - 1-9/16 in Jaw Length, 9-1/4 in Overall Length
Mi Item #02988892
MFR #J269WSG
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-9/16 in Jaw Length, 9-1/4 in Overall Length
Mi Item #02988892
MFR #J269WSG

Mfr description
J269WSG PLIER IRONWORKERS W/GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Jaw Length
    1-9/16 in
  • Jaw Thickness
    1-9/32 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-1/4 in
  • Weight
    1.17 lbs

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
  • UPC_NO
    662679032425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)