Motion
42-287
Mi Item #02988908
MFR #42-287
Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02988908
MFR #42-287

Mfr description
42-287 LINE LEVEL ALUMINUM 3"
  • Aluminum construction is lightweight and durable
  • Special hang hooks grip line which enables level to slide freely for positioning
  • Flat base is ideal for surface leveling 360° vial for easy readability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.36/each

Specifications

Dimensions

  • Length
    3 in

Details

  • Color
    Silver
  • Frame Material
    Aluminum
  • Level Type
    Line
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • UPC_NO
    076174422870
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)