Specifications
Dimensions
- Height3/5 in
- Length12 in
- Thread Length11-1/16 in
- Thread Size3/4-12 in
- Width3/5 in
Details
- For Use WithForcing Screw
- Part Number CompatibilityJ4280S
- TypeForcing Screw
- UPC_NO662679470685
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)