Motion
J4240L
Leg - Leg, 14-3/16 in Length
Mi Item #02988910
MFR #J4240L
Price$37.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leg - Leg, 14-3/16 in Length
Mi Item #02988910
MFR #J4240L

Mfr description
J4240L PULLER LEG MEDIUM P-N-P 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.46/each

Specifications

Dimensions

  • Length
    14-3/16 in
  • Thread Size
    1/2-20 in, 5/8-18 in

Details

  • Series/System Compatibility
    Press-N-Pull
  • Type
    Leg
  • UPC_NO
    662679470821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)