Specifications
Dimensions
- Height5/7 in
- Length4-2/5 in
- Width5/7 in
Details
- Manufacturer Upc Number662679005016
- TypeBlind Bearing Screw
- UPC_NO662679470951
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)