Specifications
Dimensions
- Height3/5 in
- Length8-1/2 in
- Thread Size5/8-18 in
- Width3/5 in
Details
- For Use WithSeparator
- Part Number CompatibilityJ4332
- TypeSeparator Threaded Rod
- UPC_NO662679471040
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)