Motion
J4333R
Separator Threaded Rod - Separator Threaded Rod, 10 in Length, Part Number Compatibility: J4333
Mi Item #02988914
MFR #J4333R
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Separator Threaded Rod - Separator Threaded Rod, 10 in Length, Part Number Compatibility: J4333
Mi Item #02988914
MFR #J4333R

Mfr description
J4333R PULLER ROD THREADER 3/4-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Dimensions

  • Length
    10 in
  • Thread Size
    3/4-16 in

Details

  • Capacity
    6 in
  • For Use With
    Separator
  • Part Number Compatibility
    J4333
  • Series/System Compatibility
    Proto-Ease
  • Type
    Separator Threaded Rod
  • UPC_NO
    662679471088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)