Motion
J4749XLBL

PROTO TOOLS
J4749XLBL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, High Torque, Low Profile Drive Style, 1/4 in Drive Size, 5-45/64 in Overall Length
MI ITEM #02988916
MFR #J4749XLBL
List Price$75.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4749XLBL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, High Torque, Low Profile Drive Style, 1/4 in Drive Size, 5-45/64 in Overall Length
MI ITEM #02988916
MFR #J4749XLBL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$75.25/each for your price

Overview

Mfr description
J4749XLBL RATCHET STD 1/4" BLACK

Specifications

  • Drive Size
    1/4 in
  • Head Shape
    Pear
  • Flexible Head
    Fixed Head
  • Overall Length
    5-45/64 in
  • Release Type
    Standard
  • Drive Style
    High Torque, Low Profile
  • Reversing Style
    Standard Reverse
  • Grip Style
    Comfort Grip
  • UPC_NO
    662679573751
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought