Motion
J52207
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #02988924
MFR #J52207
Price$203.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #02988924
MFR #J52207

Mfr description
J52207 SET SKT 3/8DR 18PC 12PT M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.84/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/8 in, 2-3/4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    18
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679231095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)