Motion
J52209
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 12 PC
Mi Item #02988925
MFR #J52209
Price$117.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 12 PC
Mi Item #02988925
MFR #J52209

Mfr description
J52209 SET SKT 3/8DR 12PC 12PT M
  • Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.90/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/8 in, 2-3/4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • Number of Sockets
    12 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679231149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)