Motion
J5250XLBL

PROTO TOOLS
J5250XLBL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, High Torque, Low Profile Drive Style, 3/8 in Drive Size, 11 in Overall Length
MI ITEM #02988928
MFR #J5250XLBL
Your Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5250XLBL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, High Torque, Low Profile Drive Style, 3/8 in Drive Size, 11 in Overall Length
MI ITEM #02988928
MFR #J5250XLBL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$63.23/each(List $106.51)

Overview

Mfr description
J5250XLBL RATCHET 3/8 LONG BLACK

Specifications

  • Drive Size
    3/8 in
  • Head Shape
    Pear
  • Flexible Head
    Fixed Head
  • Overall Length
    11 in
  • Release Type
    Standard
  • Drive Style
    High Torque, Low Profile
  • Reversing Style
    Standard Reverse
  • Grip Style
    Comfort Grip
  • UPC_NO
    662679573713
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought