Specifications
Dimensions
- Size12 (Length) in, 3/8 (Drive Size) in
Details
- Finish CoatingChrome
- For Use WithCrowfoot Wrench
- TypeLocking Extension
- UPC_NO662679170219
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)