Motion
J54132
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT, 8 PT, Hex Bit Socket Points, 1/2 in Drive Size, Bit, Flex Joint, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 14 PC
Mi Item #02988936
MFR #J54132
Price$1,673.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT, 8 PT, Hex Bit Socket Points, 1/2 in Drive Size, Bit, Flex Joint, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 14 PC
Mi Item #02988936
MFR #J54132

Mfr description
J54132 SET SKT 1/2 DR 65 PC 12 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,673.11/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-3/4 in, 1-31/64 in, 1-5/8 in, 1-55/64 in, 1-7/16 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 3-1/4 in, 3-5/8 in, 4 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    (2) Ratchet, (3) Extension, Drag Link Socket, Hinge Handle, Ratchet Adapter, Sliding Handle, Speed Handle
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    65
  • Number of Sockets
    14 PC
  • Shaft Style
    Bit, Flex Joint, Standard Deep, Standard Straight
  • Socket Points
    12 PT, 8 PT, Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679240431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)