Motion
J54207
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 9 PC
Mi Item #02988937
MFR #J54207
Price$263.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 9 PC
Mi Item #02988937
MFR #J54207

Mfr description
J54207 SET SKT 1/2DR 15PC 12PT M
  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.21/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    15
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679240691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)