Motion
J54211
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 6 PC
Mi Item #02988939
MFR #J54211
Price$463.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 6 PC
Mi Item #02988939
MFR #J54211

Mfr description
J54211 24PC 12PT 1/2" DRIVE METRIC SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$463.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-17/32 in, 1-25/32 in, 1-27/32 in, 1-31/64 in, 1-39/64 in, 1-43/64 in, 2-15/64 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    (2) Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    24
  • Number of Sockets
    6 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679240646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)