Motion
J54218
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT, Hex Bit Socket Points, 1/2 in Drive Size, Bit, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 8 PC
Mi Item #02988940
MFR #J54218
Price$1,221.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT, Hex Bit Socket Points, 1/2 in Drive Size, Bit, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 8 PC
Mi Item #02988940
MFR #J54218

Mfr description
J54218 SET SKT 1/2 DR 54 PC 12 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.31/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-17/32 in, 1-25/32 in, 1-27/32 in, 1-31/64 in, 1-39/64 in, 1-43/64 in, 2-15/64 in, 3-1/4 in, 3-41/64 in, 4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, 6 mm, 8 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    (2) Ratchet, (3) Extension, Hinge Handle, Sliding Handle, Speed Handle
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    54
  • Number of Sockets
    8 PC
  • Shaft Style
    Bit, Standard Deep, Standard Straight
  • Socket Points
    12 PT, Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679240530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)