Specifications
Dimensions
- Size1/2 (Drive Size) in, 5 (Length) in
Details
- Finish CoatingChrome
- For Use WithCrowfoot Wrench
- TypeLocking Extension
- UPC_NO662679183011
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)